Shop All Carbide Burs
Drill America
1/4"x5/8" Cylindrical End Cut Carbide Burr 1/4 Shank
Mfr # DULSB1
Zoro # G1750728
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SB-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DULSB1
- Zoro # G1750728
- UPC # 887861118606
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SB-1 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Drive Arbor Hole, 1/2" Diameter Arbor Hole to 1/4" Stem (7721)
- 3M Sanding Belt, 1/2" W, 18" L, 60 Grit, CUBITRON II (3M ABR-947A-60-0.5X18(50))
- NORTON CO 4-7/8" x 2-7/8" x 1" WallSand Sanding Sponge, Fine/Medium, Dual Angle (00941)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63165)
- DRILL AMERICA 1/4"x1/2" SG51 Tree Carbide Burr 1/8" Shank (DULSG51)
- DRILL AMERICA 1/2"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC5)
- DRILL AMERICA 5/8"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF6)
- DRILL AMERICA 3/4"x1" Oval Carbide Burr 1/4 Shank (DULSE7)
- DRILL AMERICA 1/4"x1" Cone Pointed End Carbide Burr 1/4" Shank (DULSM3)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG1X6)
- MASTERCUT TOOL 11500 3/8x3/4x1/4x2-1/2 Pointed Tree Doublecut (SG-3DC)
- Drill America Carbide Burs