Shop All Carbide Burs
Drill America
1/4"x5/8" Cylindrical Carbide Burr 1/4 Shank
Mfr # DULSA1
Zoro # G1748138
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SA-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSA1
- Zoro # G1748138
- UPC # 887861118446
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SA-1 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Radial Bristle Disc, TC, 2In Dia, 120G, PK80 (61500176013)
- PFERD 4-1/2" x 7/8" Fiber Disc - Aluminum Oxide, 50 Grit (62454)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 6D (63642506145)
- DRILL AMERICA 1/8"x3/32" Ball End Carbide Burr 1/4 Shank (DULSD11)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank - Aluminum (DULSL7NF)
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSC52)
- DRILL AMERICA 3/4"x1" Cylindrical Carbide Burr 1/4" Shank - Aluminum (DULSA7NF)
- DRILL AMERICA 1/2"x7/16" Ball End Carbide Burr 1/4 Shank (DULSD5)
- DRILL AMERICA 3/4"x1" Tree Pointed End Carbide Burr 1/4 Shank (DULSG7)
- ZORO SELECT Carbide Bur, End Cut, 3/16 In, 1/4 Shank (310-002041)
- Drill America Carbide Burs