Shop All Carbide Burs
Drill America
1/4"x5/8" Cylindrical Carbide Burr 1/4" Shank 6"OAL
Mfr # DULSA1X6
Zoro # G1750177
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type 6 Double Cut
- Cutter Dia. 1/4 in
- Length of Cut 1/2 in
- Trade Number SA-1
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSA1X6
- Zoro # G1750177
- UPC # 887861119573
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4 in |
Length of Cut | 1/2 in |
Overall Length | 6" |
Details
Cutting Edge Type | 6 Double Cut |
Trade Number | SA-1 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 5/8in Arbor, PK25 (7100242974)
- ZORO SELECT Blast Media, Steel Grit Type, 25 lb. Size (G-50)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51113)
- NORTON ABRASIVES SANDPAPER MED 120G 20PK (7660768172)
- DRILL AMERICA 3/16"x3/16" Ball End Carbide Burr 1/4 Shank (DULSD14)
- DRILL AMERICA 1/4"x3/16" Ball End Carbide Burr 1/4 Shank (DULSD1)
- DRILL AMERICA 7/16"x3/8" Ball End Carbide Burr 1/4 Shank (DULSD4)
- DRILL AMERICA 3/8"x3/4" Cyl End Cut Carbide Burr 1/4" Shank - Aluminum (DULSB3NF)
- DRILL AMERICA 3/32"x3/32" Ball End Carbide Burr 1/8" Shank (DULSD41)
- DRILL AMERICA 1/4"x1/2" Cone Pointed End Carbide Burr 1/4" Shank (DULSM1)
- KODIAK CUTTING TOOLS SL-41 Type SL Carbide Bur Round Nose Cone Double Cut (5426069)
- Drill America Carbide Burs