Shop All Carbide Burs
Drill America
1/4"x5/8" Cone Carbide Burr 1/4" Shank
Mfr # DULSL1
Zoro # G1748095
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cone
- Trade Number SL-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSL1
- Zoro # G1748095
- UPC # 887861119436
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cone |
Trade Number | SL-1 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 5/8'' TC KNIFE-EDGE BLACK 240 GRIT (S/C) 100/BX (7192)
- INDASA USA Redline 6in psa disc 600 grit (600-600)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 36G, TR, PK25 (66261138674)
- CONTINENTAL ABRASIVES 5" 180 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8180)
- DRILL AMERICA 3/4"x1" Oval Carbide Burr 1/4 Shank (DULSE7)
- DRILL AMERICA 1/2"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB5)
- DRILL AMERICA 3/16"x5/16" Oval Carbide Burr 1/4 Shank (DULSE11)
- DRILL AMERICA 1/8"x1/2" Cone 14 Taper Carbide Burr 1/8" Shank (DULSL42)
- DRILL AMERICA 1"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA9)
- DRILL AMERICA 1/4"x5/8" Tree Radius End Carbide Burr 1/4 Shank (DULSF1)
- CLE-LINE Carbide Bur, 1850 SM-5 CLE-SM Pointed Cone Bur Double Cut 1/2"x1/4" Hardened Steel Shank (C17573)
- Drill America Carbide Burs