Shop All Counterbores
Drill America
1/4"x5/32" Pilots for Counterbore
Mfr # DEWPIL1/4X5/32
Zoro # G1741287
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/2"
- Overall Length 1-1/2"
- Shank Dia. 5/32"
- Shank Type Round
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL1/4X5/32
- Zoro # G1741287
- UPC # 887861163873
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 1-1/2" |
Shank Dia. | 5/32" |
Size- Decimal | 0.25 in |
Shank Size | 5/32" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 5/8-11 UNC (403223)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1737701)
- STARRETT Comparator w/Granite Base, 8 x 12 x 2 In (653G)
- STARRETT Flexible Steel Rule, 6 L x1/2 In W, Chrome (C304R-6)
- DRILL AMERICA 1-9/16"x7/16" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-9/16)
- DRILL AMERICA 2"x1/2" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS2INCH)
- DRILL AMERICA 23/64"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR23/64)
- DRILL AMERICA 1-15/16"x7/16" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-15/16)
- DRILL AMERICA 5/32"x3/32" Pilots for Counterbore (DEWPIL5/32X3/32)
- DRILL AMERICA 25/32"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR25/32)
- LINK Ua5-1/4 English Shcs HSS Counterbore (60-L2-297)
- Drill America Counterbores