Shop All Carbide Burs
Drill America
1/4"x5/16" Inverted Cone Carbide Burr 1/4" Shank
Mfr # DULSN1
Zoro # G1748795
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Inverted Cone
- Trade Number SN-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DULSN1
- Zoro # G1748795
- UPC # 887861120012
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Inverted Cone |
Trade Number | SN-1 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA, Vacuum Disc, 5", 5H, P100, PK100 (23-321-100)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P40 (44-625-040)
- PFERD Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43615)
- X1 TOOLS 50 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 200 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P050-QSx200)
- DRILL AMERICA 1/4"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC1A)
- DRILL AMERICA 1/4"x5/8" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA1X6)
- DRILL AMERICA 1/4"x1/2" Cone Pointed End Carbide Burr 1/4" Shank (DULSM1)
- DRILL AMERICA 5/8"x1" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF6NF)
- DRILL AMERICA 5/8"x1-3/16" Cone Carbide Burr 1/4" Shank (DULSL5)
- DRILL AMERICA 5/8"x1" Oval Carbide Burr 1/4 Shank (DULSE6)
- COBRA CARBIDE Carbide Burr, Double Cut Shape M Included Angle 28° Long, SM5L6, 1/2 (11452)
- Drill America Carbide Burs