Shop All Carbide Burs
Drill America
1/4"x3/8" SE51 Oval Carbide Burr 1/8" Shank
Mfr # DULSE51
Zoro # G1751814
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Oval
- Trade Number SE-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSE51
- Zoro # G1751814
- UPC # 887861120326
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Oval |
Trade Number | SE-51 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (63642536150)
- LANSKY Sharpening Dmd Tapered Rod (TR-600)
- MERIT Quick Change Disc, 3In, 120Grit, TP, PK50 (69957399792)
- BRUSH RESEARCH MANUFACTURING 81A142 Mini Deburring Brush, .142" Diameter., .003SS, 1" Brush Part, 3" Overall Length (81A142)
- DRILL AMERICA 3/4"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC7)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank (DULSL7)
- DRILL AMERICA 3/8"x3/4" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA3X6)
- DRILL AMERICA 1/4"x5/8" Tree Radius End Carbide Burr 1/4" Shank 6"OAL (DULSF1X6)
- DRILL AMERICA 7/16"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB4)
- DRILL AMERICA 3/4"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF7)
- EAGLE TAPTEK CUTTING TOOLS SE-5 1/2 X 6in OAL OVAL SOLID CARBIDE DOUBLE CUT BURR (CB-SE-5-D)
- Drill America Carbide Burs