Shop All Carbide Burs
Drill America
1/4"x3/8" Oval Carbide Burr 1/4" Shank 6"OAL
Mfr # DULSE1X6
Zoro # G1750350
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Trade Number SE-1
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSE1X6
- Zoro # G1750350
- UPC # 887861119672
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 6" |
Details
Cutting Edge Type | Double Cut |
Trade Number | SE-1 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-016032-036A Spiral Coated Abrasive Sanding Sleeve (SS-016032-036A)
- SHAVIV Deburring Tool Set, E Series (155-00181)
- CGW ABRASIVES Sanding Disc, PSA, 5, 80G, DOR, Gld, Mylar (49762)
- 3M Flex Diamond Disc, 1in, 74 Micron, TR, PK10 (7010309472)
- DRILL AMERICA 5/16"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA2A)
- DRILL AMERICA 1"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC9)
- DRILL AMERICA 1/16"x1/4" Cylindrical Carbide Burr 1/8" Shank (DULSB41)
- DRILL AMERICA 1/4"x1/2" Cone Pointed End Carbide Burr 1/4" Shank (DULSM1)
- DRILL AMERICA 5/8"x1" Cone Pointed End Carbide Burr 1/4" Shank (DULSM6)
- DRILL AMERICA 1/8"x7/16" Cone Pointed End Carbide Burr 1/8" Shank (DULSM42)
- KODIAK CUTTING TOOLS SA-41L2 Type SA Carbide Bur Long Cylindrical (5560761)
- Drill America Carbide Burs