Shop All High Speed Steel End Mills
Drill America
1/4"x3/8" HSS 4 Flute Single End Long End Mill
Mfr # DWCF708
Zoro # G1822380
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Material High Speed Steel
- Flute Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF708
- Zoro # G1822380
- UPC # 887861158046
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 1-1/4" |
Overall Length | 3-1/16" |
Milling Dia. | 1/4" |
Shank Size | 3/8" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, End Mills, Size 1/4, Shank Dia 3/8, Flute Length 1-1/4, O.A.L. 3-1/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 with C-32 IW)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 300 Lbs (604)
- STEELMAN 1/4" Drive Deep Well SAE Socket Set, 7-Piece (78520)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Long End Mill (DWCF718)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF341-CC)
- DRILL AMERICA 11/32"x3/8" HSS 2 Flute Double End End Mill, Milling Dia.: 3/16" (DWCT211)
- DRILL AMERICA 1-1/2"x1" HSS 4 Flute Single End Long End Mill (DWCF760)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single EndxLong End Mill (DWCF910)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF312)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Long End Mill (DWCF712)
- Drill America End Mills