Shop All High Speed Steel End Mills
Drill America
1/4"x3/8" HSS 2 Flute Single End Ball End Mill
Mfr # DWCT1108
Zoro # G1831614
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Center Cutting
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCT1108
- Zoro # G1831614
- UPC # 887861158237
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 2-1/2" |
Flute Length | 5/8" |
Milling Dia. | 1/4" |
Shank Size | 3/8" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, End Mills, Size 1/4, Shank Dia 3/8, Flute Length 5/8, O.A.L. 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Heavy Duty Hand Riveter, 13" (1423)
- ASTRO PNEUMATIC Sander Air Belt, 1/2"x18", Belts, 3 pcs. (3037)
- MILWAUKEE TOOL 1/2" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 6 in L (49-66-6707)
- STANLEY Stanley 20 pc MultiBit Screwdriver Set (62-574)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Single End Ball End Mill (DWCT1132)
- DRILL AMERICA 25/64"x1/2" HSS 2 Flute Double End End Mill (DWCT212A)
- DRILL AMERICA 13/16"x1/2" HSS 4 Flute Single End End Mill (DWCF333)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Double End End Mill, End Mill Material: High Speed Steel (DWCF212)
- DRILL AMERICA 13/16"x3/4" HSS 4 Flute Single End End Mill (DWCF341A)
- DRILL AMERICA 8mm HSS 4 Flute Double End End Mill (DWC8MM-4FDE)
- ZORO SELECT 21/64 HSS Endmill (94591)
- Drill America End Mills