Shop All Counterbores
Drill America
1/4"x3/32" Pilots for Counterbore
Mfr # DEWPIL1/4X3/32
Zoro # G1742565
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/2"
- Overall Length 1-1/4"
- Shank Dia. 3/32"
- Size- Decimal 0.25 in
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL1/4X3/32
- Zoro # G1742565
- UPC # 887861163859
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 1-1/4" |
Shank Dia. | 3/32" |
Size- Decimal | 0.25 in |
Shank Size | 3/32" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11mm 90-Tooth 12 Point Reversible Ratcheting Wrench (86611)
- DIAMOND TILE TILE DRILL BIT 1/4"" DIAM (MB-65201)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Desert Tan (HT 205)
- CRESCENT NICHOLSON Files and Rasps (37807)
- DRILL AMERICA 7/8"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR7/8)
- DRILL AMERICA 5/16"x3/16" Pilots for Counterbore (DEWPIL5/16X3/16)
- DRILL AMERICA 3/8"x1/4" Pilots for Counterbore (DEWPIL3/8X1/4)
- DRILL AMERICA 2"x1/2" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS2INCH)
- DRILL AMERICA 7/16"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/16)
- DRILL AMERICA #4 .111mm Machine Screw Solid Counterbore (DEWCBRSOL4)
- DRILL AMERICA 5/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR5/16)
- Drill America Counterbores