Shop All Carbide Burs
Drill America
1/4"x3/16" Ball End Carbide Burr 1/4 Shank
Mfr # DULSD1
Zoro # G1748655
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Trade Number SD-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSD1
- Zoro # G1748655
- UPC # 887861118903
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Ball |
Trade Number | SD-1 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel Wool Reel, Fine (2KJN3)
- DEWALT 6" X 1/8" X 5/8"-11 XP Grinding wheel (DW8819)
- 3M Cartridge Roll 341D, 1/2inx1inx1/8 in 60 X-weight, 100/pk (7100086100)
- PFERD 4-3/4" Dressing Stone - 2 Sided - 2" Wide, 1-1/4" Thick, Coarse / Fine (39011)
- DRILL AMERICA 1"x3/4" 60 Carbide Burr 1/4" Shank (DULSJ9)
- DRILL AMERICA 3/4"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF7)
- DRILL AMERICA 3/4"x1-1/2" Tree Pointed End Carbide Burr 1/4 Shank (DULSG15)
- DRILL AMERICA 5/8"x1" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF6NF)
- DRILL AMERICA 3/4"x1-5/8" Flame Carbide Burr 1/4 Shank (DULSH7)
- DRILL AMERICA 1/2"x1" Cylindrical Carbide Burr 1/4" Shank - Aluminum (DULSA5NF)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110023)
- Drill America Carbide Burs