Shop All Masonry Drill Bits
Drill America
1/4"x24" Carbide Tipped Masonry Drill Bit
Mfr # DAM24X1/4
Zoro # G1946490
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4"
- Shank Size 1/4"
- Drill Bit Finish Black Oxide
- Drill Bit Material Carbide Tipped
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DAM24X1/4
- Zoro # G1946490
- UPC # 887861053440
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 24" |
Details
Item | Masonry Drill Bit |
Drill Bit Finish | Black Oxide |
Drill Bit Material | Carbide Tipped |
Shank Type | Round |
Cutting Direction | Right Hand |
Description
Carbide tipped round shank masonry drills are engineered with wide fultes to provide fast dust removal in softer materials. Designed for drilling in brick, concrete and sandstone. Carbide tips brazed to tough steel bodies and are larger than the nominal drill size to provide clearance for installation of anchor screws, expansion shields and toggle bolts. Designed for use in portable electric drills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2336PG-200)
- TITAN 1/4", 3/8", 1/2" Drive Socket Adapter Set, SAE, 3 pcs (12086)
- BOSTITCH Tape Measure, 100' Long, 5-7/8"x6-7/8"x3/4", Yellow (BOS34106)
- OTC Replacement 1/2". Collet/Pin Assembly (OTC4581-1)
- DRILL AMERICA 1/4"x6" Carbide Tipped Masonry Drill Bit (DAM6X1/4)
- DRILL AMERICA 1/4"x4" Carbide Tipped Masonry Drill Bit (DAM4X1/4)
- DRILL AMERICA 1/4"x30" Carbide Tipped Masonry Drill Bit (DAM30X1/4)
- DRILL AMERICA DAM316512 3/16"x5-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316512)
- DRILL AMERICA 7/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X7/8)
- DRILL AMERICA DAM316612 3/16"x6-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316612)
- MIDWEST FASTENER 1/4" x 5-1/2" Steel Concrete Drill Bits (51237)
- Drill America Drill Bits