Shop All Counterbores
Drill America
1/4"x1/8" Pilots for Counterbore
Mfr # DEWPIL1/4X1/8
Zoro # G1744884
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/16"
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Shank Type Round
- Size- Decimal 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWPIL1/4X1/8
- Zoro # G1744884
- UPC # 887861163866
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 1-1/16" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Size- Decimal | 0.25 in |
Shank Size | 1/8" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (431254)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (J7436H)
- BONWAY Bon 32-118 Release Agent, Nutmeg (32-118)
- IRWIN 7 in Curved Jaw Locking Plier (0702L3)
- DRILL AMERICA 1"x3/8" Pilots for Counterbore (DEWPIL1X3/8)
- DRILL AMERICA 1-9/16"x7/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-9/16)
- DRILL AMERICA 5/16"x3/16" Pilots for Counterbore (DEWPIL5/16X3/16)
- DRILL AMERICA 15/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/32)
- DRILL AMERICA #8 11/64" Continuous Pilot Capscrew Counterbore (DEWCSCBR8)
- DRILL AMERICA 15/16"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR15/16)
- LINK #8 HSS Se .178 X .281 Drill .290 Cbore 5/16 Shank 1-15/32 Oal (50-L2-182)
- Drill America Porting Tools & Counterbores