Shop All Countersinks
Drill America
1/4"x17/64" 82 Degree Piloted Countersink
Mfr # WELCS8-2
Zoro # G1746257
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Finish Uncoated (Bright)
- Shank Size 3/8"
- Included Angle 82 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # WELCS8-2
- Zoro # G1746257
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 2" |
Shank Size | 3/8" |
Details
Finish | Uncoated (Bright) |
Included Angle | 82 Degrees |
Description
Weldon Countersinks and Deburring Tools, Style 2, Min Dia of Cut 1/4, Max Dia Of Cut 17/64, Shank B 3/8, O.A.L. 2, D 33/64, E 1, I 5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #41 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49411)
- YANKEE Reamer, Capscrew Ctrbore 5/16, 0.3125 In (302-0.3125)
- CHICAGO PNEUMATIC 2-3/4" x 17-1/2" Air Straight-Line Sander 5000 rpm (CP7268)
- KEO Countersink, 3 FL, 60 Deg, 1/8, Carbide (55740)
- DRILL AMERICA 3/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-90)
- DRILL AMERICA 1/4"-100 HSS Single Flute Countersink (DEWSFC1/4-100)
- DRILL AMERICA 1"-60 HSS 4 Flute Machine Countersink (DEWMSK1-60)
- DRILL AMERICA 1-1/4"-90 HSS Single Flute Countersink (DEWSFC1-1/4-90)
- DRILL AMERICA 7/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-82)
- DRILL AMERICA 1-1/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-90)
- OSG Countersink, Multi FL, 60 deg., 3inL, 1 in. (701-1000)
- Drill America Countersinks, Center Drills & Spotting Drills