Shop All Carbide Bur Sets
Drill America
1/4x1/4 STD Carbide Burr 8 Piece Set
Mfr # DUL4SET
Zoro # G1749118
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DUL4SET
- Zoro # G1749118
- UPC # 887861120753
- Country of Origin United States
- Category Carbide Bur Sets
Details
Type | Double Cut |
Number of Pieces | 8 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD External Tube Fitting Brush - 7/8" Tube Size, 1" Exact Size (89640)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 12" dia (66261138320)
- WEILER 2" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17956)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (23334)
- DRILL AMERICA 1/8x1/8 STD Carbide Burr 11 Piece Set (DUL5SET)
- DRILL AMERICA 8 Piece Carbide Burr Kit (DUL3SET)
- DRILL AMERICA 12 Piece Carbide Burr Set (DUL1SET)
- DRILL AMERICA 28 Piece Carbide Burr Set (DUL2SET)
- SHARK INDUSTRIES Shark 5-Piece 1/4 in. Shank Carbide Burr Set (BT10, BT14, BT20, BT27 and BT40) (BT5)
- DRILLCO SET 1, Solid Carbide Bur Set Double Cut (70S001DC)
- KODIAK CUTTING TOOLS 10 Piece Carbide Bur Set 1/4 Inch Shanks with Wooden Stand (56310006)
- Drill America Carbide Bur Sets