Shop All Carbide Burs
Drill America
1/4"x1/4" Ball End Carbide Burr 1/8" Shank
Mfr # DULSD51
Zoro # G1751568
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Ball
- Trade Number SD-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSD51
- Zoro # G1751568
- UPC # 887861120272
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Ball |
Trade Number | SD-51 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 7/8" (31345)
- 3M Expanding Drum, 1/2x1in, 15000 RPM, 1/4in. (45153)
- VSM Abrasive Belt, 320 Grit, AO, 1 x 60", PK10, Coated, 1" W, 60" L, 320 Grit, Extra Fine, Aluminum Oxide (133659)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 50 Grit (66261136352)
- DRILL AMERICA 1/4"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA1A)
- DRILL AMERICA 3/16"x1/2" Cone Pointed End Carbide Burr 3/16" Shank (DULSM81)
- DRILL AMERICA 1/8"x7/32" SE41 Oval Carbide Burr 1/8" Shank (DULSE41)
- DRILL AMERICA 1/4"x5/16" Inverted Cone Carbide Burr 1/4" Shank (DULSN1)
- DRILL AMERICA 1/2"x1-1/4" Flame Carbide Burr 1/4 Shank (DULSH5)
- DRILL AMERICA 3/16"x3/16" Ball End Carbide Burr 1/4 Shank (DULSD14)
- COBRA CARBIDE Carbide Burr, Single Cut Shape A, SA-51, 1/4 (10063)
- Drill America Carbide Burs