Shop All Carbide Burs
Drill America
1/4"x1/2" SG51 Tree Carbide Burr 1/8" Shank
Mfr # DULSG51
Zoro # G1748585
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Tree, Pointed End Miniature
- Shape Tree
- Cutter Dia. 1/4 in
- Length of Cut 1/2 in
- Trade Number SG-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSG51
- Zoro # G1748585
- UPC # 887861120456
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4 in |
Length of Cut | 1/2 in |
Details
Cutting Edge Type | Tree, Pointed End Miniature |
Shape | Tree |
Trade Number | SG-51 |
Finish | Uncoated (Bright) |
Material | Carbide |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER INOX CW, 6" x 0.045" x 7/8", 60, Type 1 (58102)
- ZORO SELECT Cylinder Bur SA, Carbide, Shank Size: 1/8" (310-006997)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill M10x1.25 Nut (13175)
- DYNABRADE SANDING BELT ZIRCONIA 1/2" X 24 60 GRIT (DB79061)
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSC52)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG1X6)
- DRILL AMERICA 1/8"x3/32" Ball End Carbide Burr 1/4 Shank (DULSD11)
- DRILL AMERICA 3/16"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSC53)
- DRILL AMERICA 3/4"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB7)
- DRILL AMERICA 1/8"x1/4" SG41 Tree Carbide Burr 1/8" Shank (DULSG41)
- WIDIA Carbide Bur, Pointed Nose Tree Shape (M41419)
- Drill America Carbide Burs