Shop All Carbide Burs
Drill America
1/4"x1/2" Cone Pointed End Carbide Burr 1/4" Shank
Mfr # DULSM1
Zoro # G1747885
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cone
- Trade Number SM-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSM1
- Zoro # G1747885
- UPC # 887861119504
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cone |
Trade Number | SM-1 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 01602 1/2x1x1/4x2-3/4 Cylinder No Endcut Alumacut (SA-5FM)
- EEZER PRODUCTS $5" STD BACKING PLATE (EE4405)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 36 Grit, Coated, 1/2" W, 18" L, 36 Grit, Aluminum Oxide (49032)
- DEWALT 14" x 1/8" x 1" high speed masonry cutting (DW8024)
- DRILL AMERICA 3/16"x3/16" Ball End Carbide Burr 1/4 Shank (DULSD14)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank (DULSL7)
- DRILL AMERICA 1/2"x1-1/4" Flame Carbide Burr 1/4" Shank 6"OAL (DULSH5X6)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank - Aluminum (DULSL7NF)
- DRILL AMERICA 5/8"x1" Oval Carbide Burr 1/4 Shank (DULSE6)
- DRILL AMERICA 5/8"x1" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF6NF)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SA-3L6 (25812)
- Drill America Carbide Burs