Shop All Carbide Burs
Drill America
1/4"x1" Cylindrical End Cut Carbide Burr 1/4 Shank
Mfr # DULSB1A
Zoro # G1749057
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SB-1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSB1A
- Zoro # G1749057
- UPC # 887861118613
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SB-1A |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE EXL Unitized Wheel, 4inx1inx1/2 in 2A ME (XL-UW)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-020048003)
- ARC ABRASIVES 6" PREDATOR Cloth PSA Disc, 40 Grit (71-30451)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002224900)
- DRILL AMERICA 1/8"x5/8" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB12)
- DRILL AMERICA 3/4"x1" Tree Pointed End Carbide Burr 1/4 Shank (DULSG7)
- DRILL AMERICA 3/16"x3/16" Ball End Carbide Burr 1/8" Shank (DULSD53)
- DRILL AMERICA 3/16"x1/4" Inverted Cone Carbide Burr 1/8" Shank (DULSN53)
- DRILL AMERICA 1/2"x7/16" Ball End Carbide Burr 1/4 Shank (DULSD5)
- DRILL AMERICA 1/8"x1/2" Cone 14 Taper Carbide Burr 1/8" Shank (DULSL42)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 5/8" x 1" x 1/4" Shank - SB-6 (24292)
- Drill America Carbide Burs