Shop All Jig Saw Blades
Drill America
14TPI Jigsaw Blade - Bosch Style
Mfr # DMS03-8214
Zoro # G1749109
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Teeth per Inch 18
- Finish Bright
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS03-8214
- Zoro # G1749109
- UPC # 887861184793
- Country of Origin United States
- Category Jig Saw Blades
Details
Material | High Speed Steel |
Teeth per Inch | 18 |
Finish | Bright |
Cutting Direction | Right Hand |
Description
14TPI Jigsaw Blade - Bosch Style, DMS03-8214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- POWERBUILT 8Pc 3/8" Drive Metric Zeon Hex Bit Socket Set (642575)
- DRILL AMERICA 1/2"-13 1"OD HSS Round Adjustable Die Standard (DWTH1-1213)
- DIABLO Diamond Saw Blade, Metal, 5" Dia. (DDD050DIA101F)
- DRILL AMERICA 24TPI Jigsaw Blade - Bosch Style (DMS03-8224)
- BOSCH T10RC 10PC T-shank Wood JSB Robust, PK5 (T10RC)
- BOSCH 6In Knife Edge Jigsaw Blade, PK3 (T313AW3)
- IRWIN JIGSW U-BLD 4""X10T 2PK (3071412)
- DIABLO Avanti Pro U-Shank Jig Saw Blade Set 16 pc (PJU16BC)
- CENTURY DRILL & TOOL Bi-Metal Jigsaw, Blade 18T, T-Shank (06236)
- DIABLO 3-5/8" 36 TPI HSS T-Shank Jig Saw Blades for Thin Metal 5Pk (DJT118G5)
- Drill America Jig Saw Blades