Shop All Glass & Ceramic Drill Bits
Drill America
1/4in Carbide Tipped Glass & Tile Drill Bit with Hex Shank
Mfr # DWDGD1/4HEX
Zoro # G910548699
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated (Bright)
- Shank Shape Hex
- Shank Dia. 1/4"
- Application Ceramic, Glass, Mirrors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDGD1/4HEX
- Zoro # G910548699
- UPC # 887861309295
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 2-5/8" |
Flute Length | 1" |
Details
Drill Bit Material | Carbide-Tipped |
Drill Bit Finish | Uncoated (Bright) |
Shank Shape | Hex |
Application | Ceramic, Glass, Mirrors |
Point Style | Spear |
Number of Flutes | 2 |
Description
Glass and tile drills have a tungsten carbide tips Suitable for glass, mirrors & very hard ceramic tile Rotation only Slow drilling speeds are recommended Quick change hex shank can be used in quick change impact driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5 5/8 in Dieless Crimper RG-59, RG-6/6Q (VDV212-008-SEN)
- CHAMPION CUTTING TOOL CHAMPION SHIM STRIP BRASS GUIDES RB32 (RB329)
- HOUGEN-OGURA 7/16 in. Round Punch (75532)
- SLUGGER BY FEIN Magnetic Drill Press, 750 RPM, 14.2 A (JMU 404M)
- DRILL AMERICA 1/2in Carbide Tipped 4 Flute Glass & Tile Drill Bit with Hex Shank (DWD4FGD1/2HEX)
- DRILL AMERICA 3/8" Carbide Tipped Glass & Tile Drill Bit (DWDGD3/8)
- DRILL AMERICA 1/8" Carbide Tipped Glass & Tile Drill Bit (DWDGD1/8)
- DRILL AMERICA 1/2" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/2)
- DRILL AMERICA 5/16" Carbide Tipped Glass & Tile Drill Bit (DWDGD5/16)
- DRILL AMERICA 3/8" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA3/8)
- DEWALT 5/8" Diamond Drill Bit (DW5580)
- Drill America Drill Bits