Shop All Glass & Ceramic Drill Bits
Drill America
1/4in Carbide Tipped 4 Flute Glass & Tile Drill Bit with Hex Shank
Mfr # DWD4FGD1/4HEX
Zoro # G410548632
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated (Bright)
- Shank Shape Hex
- Shank Dia. 1/4"
- Application Ceramic, Glass, Mirrors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD4FGD1/4HEX
- Zoro # G410548632
- UPC # 887861309257
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 2-5/8" |
Flute Length | 1" |
Details
Drill Bit Material | Carbide-Tipped |
Drill Bit Finish | Uncoated (Bright) |
Shank Shape | Hex |
Application | Ceramic, Glass, Mirrors |
Number of Flutes | 4 |
Point Style | Spear |
Description
4 flute carbide tipped glass and tile drill bit improves speed, longevity and accuracy compared to standard spear-tipped glass and tile drills Glass and tile drills have a tungsten carbide tips Suitable for glass, mirrors & very hard ceramic tile Rotation only Slow drilling speeds are recommended Quick change hex shank can be used in quick change impact driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3102)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500060)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 1/2, 2 In Alum (GL8X1500T----01)
- BOSCH Tap, No. 29 Drill Bit Combo 8-32 (BDT832)
- DRILL AMERICA 3/16in Carbide Tipped 4 Flute Glass & Tile Drill Bit with Hex Shank (DWD4FGD3/16HEX)
- DRILL AMERICA 1/8in Carbide Tipped 4 Flute Glass & Tile Drill Bit with Hex Shank (DWD4FGD1/8HEX)
- DRILL AMERICA 1/2in Carbide Tipped 4 Flute Glass & Tile Drill Bit with Hex Shank (DWD4FGD1/2HEX)
- DRILL AMERICA 1/2" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/2)
- DRILL AMERICA 1/4" Carbide Tipped 4 Flute Glass & Tile Drill Bit (DWD4FGD1/4)
- DRILL AMERICA 5/16" Carbide Tipped Glass & Tile Drill Bit (DWDGD5/16)
- HYDRO HANDLE 7/8 Inch Electroplated Diamond Bit 8 mm Shank (HH78BIT)
- Drill America Drill Bits