Shop All Reduced Shank Drill Bits
Drill America
14.50mm Reduced Shank HSS Drill Bit 1/2" Shank
Mfr # DWDRSD14.5MM
Zoro # G1934006
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 14.50mm
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDRSD14.5MM
- Zoro # G1934006
- UPC # 887861035460
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 14.50mm |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX ONE PC DMND HOLESW 5/16"" (121085DGDS)
- PROTO Ignition Open End Wrench, 7/16" Head Sz (J3144)
- K-TOOL INTERNATIONAL Mangnetic Tool Box Accessory (KTI72460)
- WESTWARD Timer (TT246273666G)
- DRILL AMERICA 1-15/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-15/32)
- DRILL AMERICA 11/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Cutting Direction: Right Hand (DWDCO11/16)
- DRILL AMERICA 1-39/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-39/64)
- DRILL AMERICA 1-3/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-3/8)
- DRILL AMERICA 1-7/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-7/64)
- DRILL AMERICA 23/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X23/32)
- BONDHUS Screw Grab Friction Drops (BND94205)
- Drill America Reduced Shank Drill Bits