Shop All High Speed Jobber Drill Bits
Drill America
14.50mm HSS Jobber Length Drill Bit
Mfr # DWDMM14.50
Zoro # G1811436
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 14.50mm
- Overall Length 169.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDMM14.50
- Zoro # G1811436
- UPC # 887861023719
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 14.50mm |
Overall Length | 169.00mm |
Flute Length | 122.00mm |
Drill Bit Size | 14.50mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 10509 (10509)
- VERSADRIVE HMT ImpactaTap 1/4- 20 UNC (308050-0010)
- PERFORMANCE TOOL 1/2 In Dr. Deep Socket 1-1/8 In Socket Dp 1-1/8, W32336 (W32336)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-10 (2804A-10)
- DRILL AMERICA #9 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP9)
- DRILL AMERICA #17 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN17)
- DRILL AMERICA #78 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 7/8" (DWDN78)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/16" (DWDN5/16)
- DRILL AMERICA #23 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (DWDN23)
- DRILL AMERICA 3/32" HSS Split Point Jobber Length Drill Bit, Overall Length: 2-1/4" (DWDSP3/32)
- DRILL AMERICA 10.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM10.00)
- Drill America High Speed Jobber Drill Bits