Shop All High Speed Steel End Mills
Drill America
14.00mm HSS 4 Flute Single End End Mill
Mfr # DWC14MM-4FSE
Zoro # G1757274
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Overall Length 3-1/8"
- Flute Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC14MM-4FSE
- Zoro # G1757274
- UPC # 887861159647
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 3-1/8" |
Flute Length | 1-1/8" |
Milling Dia. | 14.00mm |
Shank Size | 1/2" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, Metric Sizes, Size 14MM, Shank Dia 1/2, Flute Length 1-1/8, O.A.L. 3-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Rule Tape Magnetic Hk 33Ftx1In (58-10X25-A)
- STEELMAN 1" Drive x 13/16" 4-Point Square Budd Impact Socket (79395)
- WESTWARD Wrench, Combination, SAE, 8-7/8" L. (54PN30)
- OLFA Utility Knife Utility, 6 1/2 in L (L-5)
- DRILL AMERICA 1/2"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF316)
- DRILL AMERICA 11/16"x1/2" HSS 4 Flute Single End End Mill (DWCF324)
- DRILL AMERICA 10.00mm HSS 4 Flute Single End End Mill (DWC10MM-4FSE)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Single End End Mill, Milling Dia.: 1/8" (BRCT304)
- DRILL AMERICA 7/16"x1/2" HSS 2 Flute Double End End Mill (DWCT214)
- DRILL AMERICA DWCF341B 7/8" HSS 4 Flute Sigle End End Mill (DWCF341B)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 3/8x3/8x1-1/2x3-1/4 (C41893)
- Drill America High Speed Steel End Mills