Shop All Hand Files and Rasps
Drill America
14" Round Smooth File
Mfr # DIC12250
Zoro # G1947909
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC12250
- Zoro # G1947909
- UPC # 887861165860
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 14" |
Details
Item | Carbon Steel File |
Profile Shape | Round |
Cut Type | Smooth |
Description
American Pattern Files, Length 14, Second , Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1-3/8 In., 10 Flute, HSS (13H782)
- ULLMAN DEVICES MegaMag Magnetic Pick-Up Tool (GM-2)
- WESTWARD Flange Puller Set (45FF34)
- WESTWARD Ratcheting Combination Wrench, SAE, 7 in Length, 1/2 in Head, 12 Points (54PN27)
- DRILL AMERICA 10" Round Smooth File (DIC12084)
- DRILL AMERICA 4" Round Smooth File (DIC11592)
- DRILL AMERICA 12" Round Smooth File (DIC12199)
- DRILL AMERICA 8" Square Bastard File (DIC13081)
- DRILL AMERICA 10" Mill Second File (DIC08673)
- DRILL AMERICA 14" Round Bastard File (DIC12248)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 6 Pc (10Z760)
- Drill America Cutting and Shaping Tools