Shop All Hand Files and Rasps
Drill America
14" Round Second File
Mfr # DIC12282
Zoro # G1950340
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC12282
- Zoro # G1950340
- UPC # 887861165853
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 14" |
Details
Item | Carbon Steel File |
Profile Shape | Round |
Cut Type | Second |
Description
American Pattern Files, Length 14, Second , Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Replacement Filter, 6-3/4inLx13-1/2inW (414840)
- DRILL AMERICA 2-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2187)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MG)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 35/64 (55435)
- DRILL AMERICA 10" Round Bastard File (DIC12019)
- DRILL AMERICA 10" Round Smooth File (DIC12084)
- DRILL AMERICA 14" Round Bastard File (DIC12248)
- DRILL AMERICA 12" Flat Second File (DIC03797)
- DRILL AMERICA 16" Flat Bastard File (DIC03980)
- DRILL AMERICA 12" Flat Bastard File (DIC03764)
- PFERD 12" Mill File - Tapered, Second Cut (19011)
- Drill America Cutting and Shaping Tools