Shop All Hand Files and Rasps
Drill America
14" Round Bastard File
Mfr # DIC12248
Zoro # G1946350
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC12248
- Zoro # G1946350
- UPC # 887861165846
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 14" |
Details
Item | Carbon Steel File |
Profile Shape | Round |
Cut Type | Bastard |
Description
American Pattern Files, Length 14, Bastand , Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vortex Tube, SS, 40 CFM, 2800 BtuH (3240)
- BON TOOL Bon 82-274 2" Plastic Rebar Chair (500/Pkg) (82-274)
- M.A. FORD 1 60 Multi-Fl Cs Tin (79T100001)
- KD TOOLS Ball Pein Hammer, Fiberglass, 16 Oz (KDT82251)
- DRILL AMERICA 12" Round Smooth File (DIC12199)
- DRILL AMERICA 10" Round Smooth File (DIC12084)
- DRILL AMERICA 4" Round Second File (DIC11559)
- DRILL AMERICA 6" Three Square Smooth File (DIC15991)
- DRILL AMERICA 10" Three Square Second File (DIC16180)
- DRILL AMERICA 10" Square Bastard File (DIC13196)
- WESTWARD Mill File, Smooth Cut, Rect, 4 In L (10Z712)
- Drill America Cutting and Shaping Tools