Shop All Hand Reamers
Drill America
1/4" HSS Straight Flute Hand Reamer
Mfr # DWRRHD1/4
Zoro # G1816905
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 4"
- Shank Type - Machining Round
- Finish - Machining Bright (Uncoated)
- Reamer Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRHD1/4
- Zoro # G1816905
- UPC # 887861146647
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 2" |
Overall Length | 4" |
Size | 1/4" |
Reamer Size | 1-1/2" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 1/4, O.A.L. 2, Flute Length 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (412000)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty™ RED HELIX™ Titanium Metric Drill Bit Set - 19PC (48-89-4860)
- DEWALT 3" Heavy-Duty Self-Feed Bit (DW1640)
- SATA Metric/SAE Pass-Thru 1/4in Drive 6 Point (ST09131SJ)
- DRILL AMERICA 1-1/8" HSS Straight Flute Hand Reamer (DWRRHD1-1/8)
- DRILL AMERICA 11/16" HSS Straight Flute Hand Reamer (DWRRHD11/16)
- DRILL AMERICA 15/32" HSS Straight Flute Hand Reamer (DWRRHD15/32)
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Reamer (DWRRHDSP3/4)
- DRILL AMERICA N HSS Adjustable Reamer 2-7/32" - 2-3/4" (DWRRADJN)
- DRILL AMERICA 1-1/2" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/2)
- HHIP 1/8 X .362 X .316 X 3/4 X 2-1/8 Taper 3/4 Spiral Flute Pipe Reamer (2006-2018)
- Drill America Hand Reamers