Shop All Taper Pin Reamers
Drill America
#14 HSS Spiral Flute Taper Pin Reamer
Mfr # DWRRTPS14
Zoro # G1934189
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 1-3/32"
- Flute Length 14"
- Overall Length 18-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTPS14
- Zoro # G1934189
- UPC # 887861148351
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 1-3/32" |
Flute Length | 14" |
Overall Length | 18-1/4" |
Size | #14 |
Reamer Size | #14 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Item | Taper Pin Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
HSS, Taper Pin Reamer, Size 14, Shank Dia 1-3/32, Short End 1.2500, Large End 1.5420, Flute Length 14, O.A.L. 18-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper, Metal Detect, Blue, 3Wx8L (6961MD3)
- MARSHALLTOWN Drywall Trowl 11X4.5 (12SD)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 16 ft. (40-6320)
- PROTO 1/2 in Drive, 11/16" 8 pt SAE Socket, 8 Points (J5422S)
- DRILL AMERICA #2 HSS Straight Flute Taper Pin Reamer (DWRRTP2)
- DRILL AMERICA #3/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS3/0)
- DRILL AMERICA #2/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH2/0)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- DRILL AMERICA #7 HSS Helical Flute Taper Pin Reamer (DWRRTPH7)
- DRILL AMERICA #5 HSS Spiral Flute Taper Pin Reamer (DWRRTPS5)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- Drill America Reamers