Shop All Jobber Length Drill Bits
Drill America
1/4" HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH1/4
Zoro # G1937348
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDLH1/4
- Zoro # G1937348
- UPC # 887861027793
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1/4" |
Overall Length | 4" |
Flute Length | 2-3/4 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Clamps, Wedge, M6, 25mm, PK6 (80750)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YU41)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 14 mm Tip, 8 in L (41464)
- BLACK & DECKER Brushes (2 Pack) (761819-00)
- DRILL AMERICA 1/4" HSS Polished Jobber Length Drill Bit (D/AP1/4)
- DRILL AMERICA S Cobalt Jobber Length Drill Bit (DWDCOS)
- DRILL AMERICA 1/2" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/2)
- DRILL AMERICA 3/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO3/32)
- DRILL AMERICA #3 Cobalt Jobber Length Drill Bit (DWDCO3)
- DRILL AMERICA #12 HSS Polished Jobber Length Drill Bit (D/AP12)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- Drill America Drill Bits