Shop All Taper Pin Reamers
Drill America
#14 HSS Helical Flute Taper Pin Reamer
Mfr # DWRRTPH14
Zoro # G1935388
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Helical
- Shank Type - Machining Round
- Shank Dia. 1-3/32"
- Flute Length 14"
- Overall Length 18-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRTPH14
- Zoro # G1935388
- UPC # 887861148146
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 1-3/32" |
Flute Length | 14" |
Overall Length | 18-1/4" |
Size | #14 |
Reamer Size | #14 |
Details
Flute Type | Helical |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Description
HSS, Taper Pin Reamer, Size 14, Shank Dia 1-3/32, Short End 1.2500, Large End 1.5420, Flute Length 14, O.A.L. 18-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive, 7/32" SAE Socket, 6 Points (MD-607)
- DRILL AMERICA #30 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO30)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 7/32 (C16565)
- KO-KEN Socket set 8-19mm Surface 300mm 12 pieces 3/8 Sq. Drive (RS3410M/12)
- DRILL AMERICA #1 HSS Spiral Flute Taper Pin Reamer (DWRRTPS1)
- DRILL AMERICA #0 #0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS0)
- DRILL AMERICA #2 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2)
- DRILL AMERICA #12 HSS Spiral Flute Taper Pin Reamer (DWRRTPS12)
- DRILL AMERICA #7 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7)
- DRILL AMERICA #2/0 HSS Straight Flute Taper Pin Reamer (DWRRTP2/0)
- CLEVELAND Taper Pin Reamer, #0 Size, Bright, Straight (C24255)
- Drill America Reamers