Shop All Spiral Flute Drill Bits
Drill America
1/4" HSS Heavy Duty Split Point Stub Drill Bit
Mfr # DWDST1/4
Zoro # G1920295
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in
- Overall Length 2-1/2 in
- Finish Black Oxide
- Material High Speed Steel
- Point Type Split Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDST1/4
- Zoro # G1920295
- UPC # 887861030762
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Size | 1/4 in |
Overall Length | 2-1/2 in |
Flute Length | 1-3/8 in |
Details
Finish | Black Oxide |
Material | High Speed Steel |
Point Type | Split Point |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Cutting Angle | 135 Degrees |
Shank Type | Round |
Style | Screw Machine/Stub |
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2''-13 Machine Screw Anchor Setting Tool (ST8)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 10m (54PN91)
- CRESCENT 1/2" Drive 72-Tooth Quick Release Flex Head Teardrop Ratchet 12" (CRW14)
- DRILL AMERICA HSS Spiral Point Tap, 5/16"-18, 2 Flutes (DWT57151)
- DRILL AMERICA 1/2" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML1/2)
- DRILL AMERICA 23/32" HSS Left Hand Split Point Stub Drill Bit (DWDSTLH23/32)
- DRILL AMERICA #29 HSS Heavy Duty Split Point Stub Drill Bit (D/AST29)
- DRILL AMERICA #33 HSS Heavy Duty Split Point Stub Drill Bit (D/AST33)
- DRILL AMERICA 1-3/8" HSS Heavy Duty Split Point Stub Drill Bit (DWDST1-3/8)
- DRILL AMERICA 21/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML21/64)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191060)
- Drill America Drill Bits