Shop All Double End Drill Bits
Drill America
1/4" HSS Double End Drill Bit
Mfr # DWDDE1/4
Zoro # G1747544
product price: $2.35
/ea
Sold in multiples of 12 for $28.20
$28.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 2-1/2"
- Flute Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDE1/4
- Zoro # G1747544
- UPC # 887861029742
- Country of Origin China
- Category Double End Drill Bits
Dimensions
Drill Bit Size | 1/4" |
Overall Length | 2-1/2" |
Flute Length | 1/2" |
Details
Item | Double End Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Point type | Split Point |
Cutting Direction | Right Hand |
Shank Type | Round |
Number of Flutes | 2 |
Description
Double end drills are used for drilling truck and auto bodies, or any thin sheet metal. Popular for pop rivet applications. 135 Degree self-centering split point aids in penetration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Striking Wrench, 120mm, 22" L, 2-3/4" Thick (WSO-120)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985601)
- LEVEL 5 TOOLS Replacement Skimming Blade, 16 (4-952)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 200 (602-SS)
- DRILL AMERICA 3/16" HSS Double End Drill Bit (DWDDE3/16)
- DRILL AMERICA 1/8" HSS Double End Drill Bit (DWDDE1/8)
- DRILL AMERICA #30 HSS Sheeters Double End Drill Bit (D/ADE30)
- DRILL AMERICA 1/8" HSS Sheeters Double End Drill Bit (D/ADE1/8)
- DRILL AMERICA 9/64" HSS Sheeters Double End Drill Bit (D/ADE9/64)
- KODIAK CUTTING TOOLS 1/4 Carbide Chamfer Mill 4 Flute Double End (5554203)
- MAKITA Rebar Cutter Drill Bit (Head Only) 1-1/2 (E-12588)
- Drill America Double End Drill Bits