Shop All High Speed Jobber Drill Bits
Drill America
#14 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN14
Zoro # G1821909
product price: $1.19
/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #14
- Overall Length 3-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN14
- Zoro # G1821909
- UPC # 887861016971
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #14 |
Overall Length | 3-3/8" |
Flute Length | 2-3/16 |
Drill Bit Size | #14 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Measuring Stick, 1/2"x 12' Metric/English (SM412ME)
- WIDIA Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (11646)
- WESTWARD Measuring Wheel, 6 In. Dia. (21LP40)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for SENCO FinishPro 21LXP Pin Nailer (SP EA0351)
- DRILL AMERICA #9 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9)
- DRILL AMERICA 11/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11/32)
- DRILL AMERICA U HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDU)
- DRILL AMERICA 19/32" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN19/32)
- DRILL AMERICA #29 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (D/ASP29)
- DRILL AMERICA 7/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7/64)
- STM 234 x 0102 x 34 72T HSS Screw Slotting Saw (137020)
- Drill America High Speed Jobber Drill Bits