Shop All Hand Files and Rasps
Drill America
14" Flat Smooth File
Mfr # DIC03929
Zoro # G1817255
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC03929
- Zoro # G1817255
- UPC # 887861165334
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 14" |
Details
Item | Carbon Steel File |
Profile Shape | Flat |
Cut Type | Smooth |
Description
American Pattern Files, Length 14, Second , Flat Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Nut, Black Oxide, 5/8-11, 11/16 (41415)
- VIKING Belt Sander, 3/4", 16-29/32" L, 16,000 rpm (VT4503)
- DEWALT Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26960)
- SIMONDS Mill File, American, Rectangular, Smooth (78150600)
- DRILL AMERICA 10" Flat Bastard File (DIC03665)
- DRILL AMERICA 6" Flat Second File (DIC03500)
- DRILL AMERICA 4" Flat Bastard File (DIC03367)
- DRILL AMERICA 12" Three Square Second File (DIC16215)
- DRILL AMERICA 4" Square Bastard File (DIC12790)
- DRILL AMERICA 10" Half Round Bastard File (DIC04995)
- WESTWARD Warding File, Bastard/Smooth, Rect, 4 In L (10Z727)
- Drill America Cutting and Shaping Tools