Shop All Hand Files and Rasps
Drill America
14" Flat Bastard File
Mfr # DIC03863
Zoro # G1811445
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DIC03863
- Zoro # G1811445
- UPC # 887861165310
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 14" |
Details
Item | Carbon Steel File |
Profile Shape | Flat |
Cut Type | Bastard |
Description
American Pattern Files, Length 14, Bastand , Flat Files
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 1/4 X 2 HSS 120° Spot & Center Drill (97-L2-401)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6306)
- DIABLO Hole Saw 3/4" (DHS0750)
- DEWALT Impact Wrench, 3/8" (DWMT70775)
- DRILL AMERICA 8" Flat Smooth File (DIC03632)
- DRILL AMERICA 4" Flat Bastard File (DIC03367)
- DRILL AMERICA 6" Flat Smooth File (DIC03533)
- DRILL AMERICA 4" Round Bastard File (DIC11526)
- DRILL AMERICA 6" Round Bastard File (DIC11716)
- DRILL AMERICA 14" Half Round Bastard File (DIC05194)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 120 Grit (49317)
- Drill America Hand Files and Rasps