Shop All Cobalt End Mills
Drill America
1/4" Cobalt 4 Flute Single End End Mill
Mfr # DWCXL308
Zoro # G1758890
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- End Mill Material Cobalt
- End Mill Style Single End
- End Mill Cutting Type Non Center Cutting
- Milling Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCXL308
- Zoro # G1758890
- UPC # 887861161565
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 2-1/2" |
Milling Dia. | 1/4" |
Shank Size | 3/8" |
Flute Length | 5/8" |
Details
End Mill Material | Cobalt |
End Mill Style | Single End |
End Mill Cutting Type | Non Center Cutting |
Finish | Uncoated (Bright) |
Number of Flutes | 4 |
Description
Cobalt Steel, End Mills, Size 1/4, Shank Dia 3/8, Flute Length 5/8, O.A.L. 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver, #3 Tip, Phillips Tip (JPB0306RPF)
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes, Oxide (384647)
- STARRETT Band Saw Blade, 9 ft. 7" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-07)
- MAYHEW Pilot Punch, Black, 4mm Tip, 1/4 x 4-1/2 in (25019)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- DRILL AMERICA 9/16" Cobalt 2 Flute Single End End Mill (DWCTXL320)
- DRILL AMERICA 5/8" Cobalt Roughing End Mill (DWC5/8)
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Overall Length: 3-1/4" (BRC1/2)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Flute Length: 2" (DWC1X1)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 5/16x3/8x3/4x3-1/2 (C32986)
- Drill America Cobalt End Mills