Shop All Cobalt End Mills
Drill America
1/4" Cobalt 4 Flute Double End End Mill
Mfr # DWCXL208
Zoro # G1759049
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8"
- End Mill Material Cobalt
- End Mill Style Double End
- Milling Dia. 1/4"
- End Mill Cutting Type Non Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCXL208
- Zoro # G1759049
- UPC # 887861161442
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 3-3/8" |
Milling Dia. | 1/4" |
Shank Size | 3/8" |
Flute Length | 5/8" |
Details
End Mill Material | Cobalt |
End Mill Style | Double End |
End Mill Cutting Type | Non Center Cutting |
Finish | Uncoated (Bright) |
Number of Flutes | 4 |
Description
Cobalt Steel, End Mills, Size 1/4, Shank Dia 3/8, Flute Length 5/8, O.A.L. 3-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr Bent Flex Hd Ratch Doubl (3429)
- DRILL AMERICA 3/8"x25/64" 82 Degree Piloted Countersink (WELCS12-2)
- ATD TOOLS ATD Tools 909 Heavy - Duty Ratchet Hose Cutter (ATD-909)
- XCELITE Cutters (GA54JVN)
- DRILL AMERICA DWCTXL362 1-1/4" Cobalt 2 Flute Single End End Mill (DWCTXL362)
- DRILL AMERICA 1-1/8" Cobalt Roughing End Mill (DWC1-1/8)
- DRILL AMERICA DWCXL341B 7/8" Cobalt 4 Flute Single End End Mill (DWCXL341B)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Flute Length: 1-1/4" (DWC1/2)
- DRILL AMERICA 3/4" Cobalt 4 Flute Single End End Mill (DWCXL341)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Flute Length: 2" (DWC1X1)
- OSG End Mill, Carbide, 3/64, 2 FL, SGL Sq End, CC (402-0469)
- Drill America End Mills