Shop All Cobalt End Mills
Drill America
1/4" Cobalt 2 Flute Single End End Mill
Mfr # DWCTXL308
Zoro # G1759609
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-5/16"
- End Mill Material Cobalt
- Number of Flutes 2
- Finish Uncoated (Bright)
- End Mill Style Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCTXL308
- Zoro # G1759609
- UPC # 887861161220
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 2-5/16" |
Milling Dia. | 1/4" |
Shank Size | 3/8" |
Flute Length | 1/2" |
Details
End Mill Material | Cobalt |
Number of Flutes | 2 |
Finish | Uncoated (Bright) |
End Mill Style | Single End |
End Mill Cutting Type | Center Cutting |
Description
Cobalt Steel, End Mills, Size 1/4, Shank Dia 3/8, Flute Length 1/2, O.A.L. 2-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Flexible, 1-1/4", Carbon Steel (07010)
- ECLIPSE Hobby Knife Set, Rubber/Steel, Green, 30 Pc (PD-395A)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-1)
- SCHRADE Folding Knife, 3 Blades, 2 In, Brown (108OTCP)
- DRILL AMERICA 1" Cobalt 4 Flute Single End End Mill (DWCXL345)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- DRILL AMERICA 5/16" Cobalt Roughing End Mill, Flute Length: 3/4" (DWC5/16)
- DRILL AMERICA 1-1/8" Cobalt Roughing End Mill (DWC1-1/8)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill (DWC3/8)
- DRILL AMERICA 5/16" Cobalt 4 Flute Single End End Mill (DWCXL310)
- OSG End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End (4900500)
- Drill America Cobalt End Mills