Shop All Glass & Ceramic Drill Bits
Drill America
1/4" Carbide Tipped Glass & Tile Drill Bit
Mfr # DWDGD1/4
Zoro # G1833230
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide Tipped
- Drill Bit Finish Uncoated (Bright)
- Overall Length 2-1/4"
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDGD1/4
- Zoro # G1833230
- UPC # 887861046497
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 1/4" |
Overall Length | 2-1/4" |
Details
Item | Glass and Tile Drill Bit |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Glass and tile drills have a tungsten carbide spear point. Suitable for glass, mirrors & very hard ceramic tile. Rotation only. Slow drilling speeds are recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Manual Wall Laser (STHT77148)
- GRAY TOOLS End Cutting Pliers, 8" Long, 3/8" Jaw (B258B)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1in Size (88232)
- KNIPEX 16" Knipex Alligator XL Pipe Wrench And Water Pump Pliers, Plastic Grip (88 01 400)
- DRILL AMERICA 3/8" Carbide Tipped Glass & Tile Drill Bit (DWDGD3/8)
- DRILL AMERICA 1/2" Carbide Tipped Glass & Tile Drill Bit (DWDGD1/2)
- DRILL AMERICA 3/16" Carbide Tipped Glass & Tile Drill Bit (DWDGD3/16)
- DRILL AMERICA 5/16" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA5/16)
- DRILL AMERICA Sharpening Stone for Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA416)
- DRILL AMERICA 1/2in Carbide Tipped 4 Flute Glass & Tile Drill Bit with Hex Shank (DWD4FGD1/2HEX)
- WINGITS Apache 200 Drill Bit 3/4", 1PK (RC-WA200GT34)
- Drill America Drill Bits