Shop All Carbide End Mills
Drill America
1/4" Carbide 4 Flute Single End Long End Mill
Mfr # MMO1/4-4FSE-LONG
Zoro # G1757064
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO1/4-4FSE-LONG
- Zoro # G1757064
- UPC # 887861163200
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Milling Dia. | 1/4" |
Shank Size | 1/4" |
Flute Length | 1-1/8" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | Carbide |
Description
Solid Carbide, End Mills, Size 1/4, Shank Dia 1/4, Flute Length 1-1/8, O.A.L. 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Bevel Trimmer Router Bit, 1/4" Cut Dia. (66-100)
- MILWAUKEE TOOL 1/4 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4582)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3-1/8" (4508D)
- DIABLO HOLE SAW DIAMOND GRIT 3/8in. (DHS0375DG)
- DRILL AMERICA 3/8" Carbide 4 Flute Single End End Mill (MMO3/8-4FSE)
- DRILL AMERICA 5/8" Carbide 4 Flute Single End End Mill (MMO5/8-4FSE)
- DRILL AMERICA 5/16" Carbide 4 Flute Single End End Mill (MMO5/16-4FSE)
- DRILL AMERICA 7/32" Carbide 2 Flute Single End End Mill (MMO7/32-2FSE)
- DRILL AMERICA 3/16" Carbide 4 Flute Single End End Mill (MMO3/16-4FSE)
- DRILL AMERICA 1/4" Carbide 4 Flute Single End End Mill (MMO1/4-4FSE)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 4FL Ball Endmill, PowerA (211-014-1)
- Drill America Carbide End Mills