Shop All Ball End Mills
Drill America
1/4" Carbide 4 Flute Single End Ball End Mill
Mfr # MMO1/4-4FSE-BN
Zoro # G1754946
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- End Mill Cutting Type Non Center Cutting
- Overall Length 2-1/2"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # MMO1/4-4FSE-BN
- Zoro # G1754946
- UPC # 887861163088
- Country of Origin United States
- Category Ball End Mills
Dimensions
Overall Length | 2-1/2" |
Milling Dia. | 1/4" |
Flute Length | 3/4" |
Shank Size | 1/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Single End |
Description
Solid Carbide, End Mills, Size 1/4, Shank Dia 1/4, Flute Length 3/4, O.A.L. 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YT16)
- SPEC OPS TOOLS Spec Ops 16 ft L X 262 in W Tape Measure (SPEC-TM16)
- WESTWARD 3/4 in Drive, 54mm 6 pt Metric Socket, 6 Points (10E356)
- GREY PNEUMATIC SKT 1/4" DR X 1/2" MAG STNDRD IM (GP916RG)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Ball End Mill (DWCF1142)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Ball End Mill (DWCF1118)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8), Material - Machining: Carbide (50908-C4)
- Drill America Ball End Mills