Shop All Ball End Mills
Drill America
1/4" Carbide 4 Flute Double End Stub Ball End Mill
Mfr # MMO1/4-4FDE-ST-BN
Zoro # G1754614
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- End Mill Cutting Type Non Center Cutting
- Milling Dia. 1/4"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO1/4-4FDE-ST-BN
- Zoro # G1754614
- UPC # 887861162685
- Country of Origin United States
- Category Ball End Mills
Dimensions
Milling Dia. | 1/4" |
Overall Length | 2-1/2" |
Shank Size | 1/4" |
Flute Length | 1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Double End |
Description
Solid Carbide, End Mills, Size 1/4, Shank Dia 1/4, Flute Length 1/2, O.A.L. 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 6 MM COLLET - DIE GRINDE (631945000)
- GROZ Indestructible Club Hammer, 4 lb., 12" (34501)
- BRUTE PLATINUM 8in Brute RZR Cermet Tipped Circular Saw Blades for Steel, 40 Teeth, 5/8in Arbor (CHA RZR-8-40-S)
- DRILL AMERICA 12" Half Round Smooth File (DIC05158)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- DRILL AMERICA 1/4" Carbide 2 Flute Single End Ball End Mill (MMO1/4-2FSE-BN)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Ball End Mill (DWCF1142)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 5mm (BLRM-020-4X)
- Drill America End Mills