Shop All Ball End Mills
Drill America
1/4" Carbide 2 Flute Single End Ball End Mill
Mfr # MMO1/4-2FSE-BN
Zoro # G1756529
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Cutting Type Center Cutting
- Milling Dia. 1/4"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO1/4-2FSE-BN
- Zoro # G1756529
- UPC # 887861162227
- Country of Origin United States
- Category Ball End Mills
Dimensions
Milling Dia. | 1/4" |
Overall Length | 2-1/2" |
Flute Length | 3/4" |
Shank Size | 1/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Cutting Type | Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Single End |
Description
Solid Carbide, End Mills, Size 1/4, Shank Dia 1/4, Flute Length 3/4, O.A.L. 2-1/2, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (40122)
- WESTWARD Tap/Die Set, 21 Pieces (1PZ41)
- DRILL AMERICA 19/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X19/64)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88028)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Ball End Mill (DWCF1118)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Ball End Mill (DWCF1142)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Length of Cut: 0.075" (BEF-050-550-3)
- Drill America End Mills