Shop All Ball End Mills
Drill America
1/4" Carbide 2 Flute Double End Stub Ball End Mill
Mfr # MMO1/4-2FDE-ST-BN
Zoro # G1756784
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Cutting Type Center Cutting
- Overall Length 2-1/2"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO1/4-2FDE-ST-BN
- Zoro # G1756784
- UPC # 887861162401
- Country of Origin United States
- Category Ball End Mills
Dimensions
Overall Length | 2-1/2" |
Milling Dia. | 1/4" |
Flute Length | 1/2" |
Shank Size | 1/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Cutting Type | Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Double End |
Description
Solid Carbide, End Mills, Size 1/4, Shank Dia 1/4, Flute Length 1/2, O.A.L. 2-1/2, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Scraper Tc Hmrhd Knob 2.5In (144900230)
- TITAN SKT HEX BIT 1/2" DR 7/8" (TL15668)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6296)
- DEWALT Oscillating Flexible Scraper Blade (DWA4218)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Ball End Mill (DWCF1142)
- DRILL AMERICA 1/4" Carbide 2 Flute Single End Ball End Mill (MMO1/4-2FSE-BN)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/8" x 1-1/2, Number of Flutes: 2 (A-1212-LB)
- Drill America Ball End Mills