Shop All Countersinks
Drill America
1/4"-90 HSS 3 Flute Center Reamer
Mfr # DEWCSK1/4-90
Zoro # G1743405
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4"
- Overall Length 1-1/2"
- Included Angle 90 Degrees
- Shank Size 3/16"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWCSK1/4-90
- Zoro # G1743405
- UPC # 887861131322
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Overall Length | 1-1/2" |
Shank Size | 3/16" |
Details
Countersink Angle | 90 |
Number of Flutes | 3 |
Included Angle | 90 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
3 Flute center countersink reamers are designed for countersinking holes for centers or for enlarging existing holes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco WD595 Thermoplastic W/Brass Insert Ball Knobs Tapped 38mm Diameter mm Length 7/16-14 (DG115)
- CRESCENT NICHOLSON No. 2 Extra Fine/Extra Coarse Thread Restoring File (T33007)
- CHANNELLOCK 8 1/2 in End Cutting Nipper Uninsulated (358CB)
- KO-KEN Socket 10mm Flare Nut 53mm 3/8 Sq. Drive (3300FN-10)
- DRILL AMERICA 1/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/4-100)
- DRILL AMERICA 1/4"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1/4-120)
- DRILL AMERICA 1/4"-60 HSS Single Flute Countersink (DEWSFC1/4-60)
- DRILL AMERICA 1"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-90)
- DRILL AMERICA 1/2in-82 HSS 4 Flute Machine Countersink (DEWMSK1/2-82)
- DRILL AMERICA 5/8"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-60)
- HHIP 5 Piece 1/4-1" 82 Degree High Speed Steel Countersink Set (2000-0031)
- Drill America Countersinks, Center Drills & Spotting Drills