Shop All Countersinks
Drill America
1/4"-82 HSS Single Flute Countersink
Mfr # DEWSFC1/4-82
Zoro # G1744017
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4"
- Overall Length 2"
- Finish Uncoated (Bright)
- Included Angle 82 Degrees
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWSFC1/4-82
- Zoro # G1744017
- UPC # 887861130653
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Countersink Angle | 82 |
Number of Flutes | 1 |
Finish | Uncoated (Bright) |
Included Angle | 82 Degrees |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Countersink, 1 FL, 82 deg., 3/4 in. (700-7501)
- WESTWARD Bulb Auger, 7/8 D x 3-7/8 in L, 4 in Cap (22XP46)
- WIHA 8 Piece Metric Key Set, 28596 (28596)
- RIDGID Drain Cleaner, Model K-50 (K-50-6)
- DRILL AMERICA 1/4"-120 HSS Single Flute Countersink (DEWSFC1/4-120)
- DRILL AMERICA 1/4"-60 HSS Single Flute Countersink (DEWSFC1/4-60)
- DRILL AMERICA 1/4"-100 HSS Single Flute Countersink (DEWSFC1/4-100)
- DRILL AMERICA 1/4"-60 HSS 3 Flute Center Reamer (DEWCSK1/4-60)
- DRILL AMERICA 1/2"-#6 HSS Threaded Shank Stop Countersink (TSC1/2-6)
- DRILL AMERICA 3/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-100)
- KEO 90 deg 3 Flute 5 piece Center Reamer Set CO (50039)
- Drill America Countersinks, Center Drills & Spotting Drills