Shop All Countersinks
Drill America
1/4"-82 HSS 3 Flute Center Reamer
Mfr # DEWCSK1/4-82
Zoro # G1740124
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4"
- Overall Length 1-1/2"
- Included Angle 82 Degrees
- Finish Uncoated (Bright)
- Shank Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCSK1/4-82
- Zoro # G1740124
- UPC # 887861131315
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Overall Length | 1-1/2" |
Shank Size | 3/16" |
Details
Countersink Angle | 82 |
Number of Flutes | 3 |
Included Angle | 82 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
3 Flute center countersink reamers are designed for countersinking holes for centers or for enlarging existing holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Angle Grinder (DCG409VSB)
- DUROFIX DXP series 60V Battery Fast Charger, DC60UN26-C25 (DC60UN26-C25)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-20 Nf (95112)
- ALLWAY Soft Grip 1.5 in. W Steel Retractable Glass Scraper (SGS25)
- DRILL AMERICA 3/8"x25/64" 82 Degree Piloted Countersink (WELCS12-2)
- DRILL AMERICA 1/2"-1/4" HSS Threaded Shank Stop Countersink (TSC1/2-1/4)
- DRILL AMERICA 7/16"-3/16" HSS Threaded Shank Stop Countersink (TSC7/16-3/16)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- DRILL AMERICA 1/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/4-100)
- DRILL AMERICA 1-1/4"-90 HSS Single Flute Countersink (DEWSFC1-1/4-90)
- HHIP 1-1/4~2-1/4" Indexable 82 Degree Countersink & Chamfer Tool (2001-0040)
- Drill America Countersinks, Center Drills & Spotting Drills